Beli Projector Screen Whiteboard di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Whiteboard Film Magnetic Typeatribut:
- Width (mm): 920
- Thickness (mm): 0.6
- Material: Special Surface processed vinyl chloride resin film
- Type: Magnet sheet, plain
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Panasonic Short-Throw Projector for High Impact PresentationsDeskripsi:Short-throw projector for high impact presentations. Designed for education and corporate environments.atribut:
- Light Source: 230 W x 1 lamp
- Built in Speaker: 10 W monaural
- Contrast Ratio: 20000:1
- Dimensions (WxHxD): 335x134.1x329
- Power Consumption (W): 300
- Power Supply (V): 100-240
- Sensa Whiteboard Standing Single Face With Non MagnetDeskripsi:- Whiteboard SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Roda dilengkapi stopper (pengunci)- Terdapat penjepit papan agar papan tidak berputar saat digunakan- Papan dapat diputar 360°atribut:
- Material: Plywood
- Board Thickness (mm): 9
- Surface: Formica Import Non Magnetic
- Frame: Alumunium
- Corner Material: Plastic Rounded
- ViewSonic Education Projector (Proyektor)atribut:
- Tech: DLP
- Infocus Projectoratribut:
- Aspect Ratio: 4:3
- Audio Output (W): 3
- Dimensions (mm): 236x313x107 (WxLxH)
- Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
- Operating Temperature (°C): 5 to 40
- Optical Zoom: 1.1:1
- Power Consumption (W): Maximum 267; Minimum 210
- Resolution (pixels): 1024x768
- Sound Level (dB(A)): 30
- Ricoh Proyektor Ultra Short Thruatribut:
- Dimensions (mm): 257x144x221
- Operating Temperature (°C): 5-35
- Operating Humidity (%): 30-70
- Voltage (V): 100-240
- Frequency (Hz): 50/60
- Power Consumption (W): 312
- OS Floor Stand ScreenDeskripsi:-It is aspect-free so it can use the fabric area fully.-It is lightweight in case integration, easy to carry.-Uses a highly diffusible white fabric.atribut:
- Aspect Ratio: Free
- Steel Part Materials: Aluminium
- Fabric Materials: PVC, PET
- Ricoh Interactive Whiteboard with Original Standatribut:
- Panel Size: Diagonal: 55\" wide (1387mm)
- Display Type: Liquid crystal display
- Backlight: LED System
- Resolution: Max: 1920x1080 (Full HD)
- Color: Max. Over 16770000 colors
- Dimensions (mm): 1360x125x830
- Frequency (Hz): 50/60
- Voltage (V): 100-240
- Sensa Whiteboard Standing Single Face With MagnetDeskripsi:- Whiteboard SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Roda Dilengkapi stopper (pengunci)- Terdapat penjepit papan agar papan tidak berputar saat digunakan- Papan dapat diputar 360°atribut:
- Material: Plywood
- Board Thickness (mm): 9
- Surface: Formica Import Magnetic
- Frame: Alumunium
- Corner Material: Plastic Rounded
- Joyko Stiker Papan Tulis PutihDeskripsi:- Simple Cut, Peel and Stick ( Dengan Mudah Digunting, Kupas dan Tempel )- Write and Erase ( Tulis dan Hapus )- Stick on Any Surface ( Dapat ditempel di beberapa permukaan )- Suitable for Office Whiteboard or Writing Board for Kids ( Cocok untuk papan tulis kantor atau papan tulis anak-anak )- Use Wet Cloth to Clean ( Gunakan lap Basah untuk Membersihkan )- Can be used as Projektor Screen ( Bisa digunakan untuk Layar Proyektor )atribut:
- Length (cm): 200
- Width (cm): 45
- Color: White
- Material: PVC
- Box Size h x w x t (cm): 46x3.6x3.6
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- TAKAHARA Biba FilmDeskripsi:-A film with extremely high durability such as anti-fouling property, chemical resistance, scratch resistance, electrostatic property, antibacterial/mildewproof property, UV cut property.-Since it is easy to work with backside adhesive, and the adhesive is strong adhesion re-peeling property, there is little glue residue at re-construction.-Protection of AGV(automatic guided vehicles)line in factory.-Prevents flipping.
- PROLiNK Laser Pointer Wireless PresenterDeskripsi:General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degreeatribut:
- Battery: 2 x AAA 1.5V
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
Daftar Harga Projector Screen Whiteboard Terbaru November 2026
| 3M Whiteboard Film Magnetic Type | Rp9.299.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| BenQ Proyektor | Rp6.199.900 |
| Panasonic Short-Throw Projector for High Impact Presentations | Rp17.999.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
| Sensa Whiteboard Standing Single Face With Non Magnet | Rp889.900 |
| Epson Proyektor | Rp6.499.900 |
| ViewSonic Education Projector (Proyektor) | Rp11.999.900 |
| Infocus Projector | Rp7.699.900 |
| Ricoh Proyektor Ultra Short Thru | Rp20.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/miP103218810-1.jpg)


/gjP104709595-1.jpg)


/gpP104709601-1.jpg)






/q4P102114940-2.jpg)




/miP107032810-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)